50 Gallon Wheeled Poly SpillPack Spill Kit, Universal, Yellow with Black Slip-Top Lid

  • Mfr # 1450-YE

  • Zoro # G616222367


product price: $538.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
(1) 50-Gallon Wheeled Poly SpillPack; (1) Gallon Jug ENSORBĀ®; (40) Pads; (5) Socks; (1) Pack Wipers; (4) Disposal Bags and Ties; (2) Pair Nitrile Gloves; (2) Goggles; (1) Emergency Response Guidebook; (1) Instruction Sheet and SDS
Fluids Absorbed
Universal
Volume Absorbed Range
21 gal
Height
45 in
Width
30 in (handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1450-YE
Zoro #
G616222367
UPC #
705340009125
Country of Origin
United States

Dimensions

Height
45 in
Width
30 in (handle)
Length
25 in

Details

Item
Universal Spill Kit
Includes
(1) 50-Gallon Wheeled Poly SpillPack; (1) Gallon Jug ENSORBĀ®; (40) Pads; (5) Socks; (1) Pack Wipers; (4) Disposal Bags and Ties; (2) Pair Nitrile Gloves; (2) Goggles; (1) Emergency Response Guidebook; (1) Instruction Sheet and SDS
Fluids Absorbed
Universal
Volume Absorbed Range
21 gal
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES

Description

When a spill occurs, time becomes the most valuable asset. Rapidly respond to any spill with these easy-access kits. Universal absorbents will soak up just about any liquid spilled, including water. Non-threaded lid for quick retrieval of contents. Wheeled for easy maneuverability. Durable and chemically resistant. Includes: 1 50-Gallon Wheeled Poly SpillPack, 1 Gallon Jug ENSORB, 40 Mediumweight Universal Pads, 5 Large Universal Socks, 1 Pack Wipers, 4 Disposal Bags and Ties, 2 Pair Nitrile Gloves, 2 Goggles, 1 Emergency Response Guidebook, 1 Instruction Sheet and SDS.


  • Universal absorbents will soak up just about any liquid spilled, including water
  • Non-threaded lid for quick retrieval of contents
  • Wheeled for easy maneuverability
  • Durable, chemically resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.