Zoro Homepage

50'L Modular Diverter Berm Kit, Yellow

  • Mfr # 48-250-DBKIT

  • Zoro # G615954207


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Height
600 in
Material
PVC
Includes
(2) 25'L Straight Sections; (4) Corner Sections; (6) Sili-Thane Sealant Cartridges; (1) 8 oz. Vinyl Cement; (1) Berm Repair Material Roll
Standards
EPA 40 CFR 112.7, 40 CFR 122.26, 40 CFR 264.175, SPCC and NPDES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-250-DBKIT
Zoro #
G615954207
UPC #
705340010909
Country of Origin
United States

Dimensions

Width
2 in
Height
600 in

Details

Item
Modular Spill Berm
Material
PVC
Includes
(2) 25'L Straight Sections; (4) Corner Sections; (6) Sili-Thane Sealant Cartridges; (1) 8 oz. Vinyl Cement; (1) Berm Repair Material Roll
Standards
EPA 40 CFR 112.7, 40 CFR 122.26, 40 CFR 264.175, SPCC and NPDES

Description

Divert spilled liquids away from walkways and drains or capture them in a designated area. These diverter berms can connect together to build a berm barrier on site with ease. Easy to install and remove. Durable and resistant PVC. Recycled foam is soft, yet durable. Optional Aluminum Batten Strip to anchor to the ground, anchors not included. Seals to the ground with Sili-Thane. Use with Vinyl Cement and connect to other sections. Customizable to exact areas. Includes: 2 25'L Straight Sections, 4 Corner Sections, 6 Sili-Thane Sealant Cartridges, 1 8 oz. Vinyl Cement, 1 Berm Repair Material Roll


  • Easy to install and remove
  • Durable and resistant PVC
  • Recycled foam is soft, yet durable
  • Includes air-relief holes for drive-over application
  • Customizable to exact areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.