Zoro Homepage

55-Gallon Spill Kit, Aggressive, Yellow

  • Mfr # 13-55-A

  • Zoro # G416222369


product price: $360.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Length
25 in (lock)
Includes
(1) 55-Gallon Drum with Lever-Lock Lid; (100) Pads; (10) Socks; (4) Pillows; (1) Gallon Jug ENSORBĀ®; (6) Disposal Bags and Ties; (1) Pair Nitrile Gloves; (1) Goggle; (1) Emergency Response Guide; (1) Instruction Sheet and SDS
Volume Absorbed Range
48 gal
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Fluids Absorbed
Acids and Caustics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-55-A
Zoro #
G416222369
UPC #
705340010565
Country of Origin
United States

Dimensions

Length
25 in (lock)
Width
24 in
Height
37.5 in

Details

Item
Spill Kit
Includes
(1) 55-Gallon Drum with Lever-Lock Lid; (100) Pads; (10) Socks; (4) Pillows; (1) Gallon Jug ENSORBĀ®; (6) Disposal Bags and Ties; (1) Pair Nitrile Gloves; (1) Goggle; (1) Emergency Response Guide; (1) Instruction Sheet and SDS
Volume Absorbed Range
48 gal
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Fluids Absorbed
Acids and Caustics

Description

These spill kits offer superior performance in a standard drum. The plastic lever-lock closure is easy to operate, allowing for rapid access to cleanup materials. Aggressive absorbents are designed to be used with extremely dangerous chemicals, such as acids and caustics. UN and DOT rated. Lockable. Spill capacity up to 48 gallons. Includes: 1 55-Gallon Drum with Lever-Lock Lid, 100 Mediumweight Aggressive Pads, 10 Medium Aggressive Socks, 4 Large Aggressive Pillows, 1 Gallon Jug ENSORB, 6 Disposal Bags and Ties, 1 Pair Nitrile Gloves, 1 Goggle, 1 Emergency Response Guide, 1 Instruction Sheet and SDS.


  • Aggressive absorbents are designed to be used with extremely dangerous chemicals, such as acids and caustics
  • UN and DOT rated
  • Lockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.