Zoro Homepage

55-Gallon Spill Kit, Oil Only, Yellow

  • Mfr # 13-55-O

  • Zoro # G716222373


product price: $350.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Volume Absorbed Range
48 gal
Fluids Absorbed
Oil Only
Includes
(1) 55-Gallon Drum with Lever-Lock Lid; (100) Pads; (10) Socks; (4) Pillows; (1) Gallon Jug ENSORBĀ®; (6) Disposal Bags and Ties; (1) Pair Nitrile Gloves; (1) Goggle; (1) Emergency Response Guide; (1) Instruction Sheet and SDS
Height
37.5 in
Length
25 in (lock)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-55-O
Zoro #
G716222373
UPC #
705340010589
Country of Origin
United States

Dimensions

Height
37.5 in
Length
25 in (lock)
Width
24 in

Details

Volume Absorbed Range
48 gal
Fluids Absorbed
Oil Only
Includes
(1) 55-Gallon Drum with Lever-Lock Lid; (100) Pads; (10) Socks; (4) Pillows; (1) Gallon Jug ENSORBĀ®; (6) Disposal Bags and Ties; (1) Pair Nitrile Gloves; (1) Goggle; (1) Emergency Response Guide; (1) Instruction Sheet and SDS
Item
Spill Kit
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES

Description

These spill kits offer superior performance in a standard drum. The plastic lever-lock closure is easy to operate, allowing for rapid access to cleanup materials. Oil Only absorbents are designed to be used around water sources to soak up oil while repelling water. UN and DOT rated. Lockable. Spill capacity up to 48 gallons. Includes: 1 55-Gallon Drum with Lever-Lock Lid, 100 Mediumweight Oil Only Pads, 10 Medium Oil Only Socks, 4 Large Oil Only Pillows, 1 Gallon Jug ENSORB, 6 Disposal bags and ties, 1 Pair Nitrile Gloves, 1 Goggle, 1 Emergency Response Guide, 1 Instruction Sheet and SDS.


  • Oil Only absorbents are designed to be used around water sources to soak up oil while repelling water
  • UN and DOT rated
  • Lockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.