Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55-Gallon Spill Kit, Refill, Oil Only

  • Mfr # 13-55-O-RF

  • Zoro # G515954215


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Length
18 in
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Includes
(100) Pads; (10) Socks; (4) Pillows; (1) Gallon Jug ENSORBĀ®; (6) Disposal Bags and Ties; (1) Pair Nitrile Gloves; (1) Goggle; (1) Emergency Response Guide; (1) Instruction Sheet and SDS
Fluids Absorbed
Oil Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-55-O-RF
Zoro #
G515954215
UPC #
705340010596
Country of Origin
United States

Dimensions

Height
30 in
Length
18 in
Width
18 in

Details

Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Includes
(100) Pads; (10) Socks; (4) Pillows; (1) Gallon Jug ENSORBĀ®; (6) Disposal Bags and Ties; (1) Pair Nitrile Gloves; (1) Goggle; (1) Emergency Response Guide; (1) Instruction Sheet and SDS
Fluids Absorbed
Oil Only
Volume Absorbed Range
20 gal
Item
Spill Kit Refill

Description

An empty spill kit is a disaster waiting to happen. Easily ensure spill kits are properly stocked with this refill kit. Oil Only absorbents are designed to be used around water sources to soak up oil while repelling water. Refill Kit Includes: 100 Mediumweight Oil Only Pads, 10 Medium Oil Only Socks, 4 Large Oil Only Pillows, 1 Gallon Jug ENSORB, 6 Disposal bags and ties, 1 Pair Nitrile Gloves, 1 Goggle, 1 Emergency Response Guide, 1 Instruction Sheet and SDS.


  • Oil Only absorbents are designed to be used around water sources to soak up oil while repelling water
  • Refill kit only

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.