Zoro Homepage

55-Gallon Spill Kit, Refill, Universal

  • Mfr # 13-55-U-RF

  • Zoro # G715954183


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Includes
(100) Pads; (10) Socks; (4) Pillows; (1) Gallon Jug ENSORBĀ®; (6) Disposal Bags and Ties; (1) Pair Nitrile Gloves; (1) Goggle; (1) Emergency Response Guide; (1) Instruction Sheet and SDS
Length
18 in
Width
18 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-55-U-RF
Zoro #
G715954183
UPC #
705340010558
Country of Origin
United States

Dimensions

Length
18 in
Width
18 in
Height
30 in

Details

Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Includes
(100) Pads; (10) Socks; (4) Pillows; (1) Gallon Jug ENSORBĀ®; (6) Disposal Bags and Ties; (1) Pair Nitrile Gloves; (1) Goggle; (1) Emergency Response Guide; (1) Instruction Sheet and SDS
Item
Spill Kit Refill
Fluids Absorbed
Universal
Volume Absorbed Range
20 gal

Description

An empty spill kit is a disaster waiting to happen. Easily ensure spill kits are properly stocked with this refill kit. Universal absorbents will soak up just about any liquid spilled, including water. Refill Kit Includes: 100 Mediumweight Universal Pads, 10 Medium Universal Socks, 4 Large Universal Pillows, 1 Gallon Jug ENSORB, 6 Disposal Bags and Ties, 1 Pair Nitrile Gloves, 1 Goggle, 1 Emergency Response Guide, 1 Instruction Sheet and SDS.


  • Universal absorbents will soak up just about any liquid spilled, including water
  • Refill kit only

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.