Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55-Gallon Spill Kit, Universal, Yellow

  • Mfr # 13-55-U

  • Zoro # G116222362


product price: $350.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Includes
(1) 55-Gallon Drum with Lever-Lock Lid; (100) Pads; (10) Socks; (4) Pillows; (1) Gallon Jug ENSORBĀ®; (6) Disposal Bags and Ties; (1) Pair Nitrile Gloves; (1) Goggle; (1) Emergency Response Guide; (1) Instruction Sheet and SDS
Width
24 in
Volume Absorbed Range
48 gal
Height
37.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-55-U
Zoro #
G116222362
UPC #
705340010541
Country of Origin
United States

Dimensions

Width
24 in
Height
37.5 in
Length
25 in (lock)

Details

Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Includes
(1) 55-Gallon Drum with Lever-Lock Lid; (100) Pads; (10) Socks; (4) Pillows; (1) Gallon Jug ENSORBĀ®; (6) Disposal Bags and Ties; (1) Pair Nitrile Gloves; (1) Goggle; (1) Emergency Response Guide; (1) Instruction Sheet and SDS
Volume Absorbed Range
48 gal
Item
Universal Spill Kit
Fluids Absorbed
Universal

Description

These spill kits offer superior performance in a standard drum. The plastic lever-lock closure is easy to operate, allowing for rapid access to cleanup materials. Universal absorbents will soak up just about any liquid spilled, including water. UN and DOT rated. Lockable. Spill capacity up to 48 gallons. Includes: 1 55-Gallon Drum with Lever-Lock Lid, 100 Mediumweight Universal Pads, 10 Medium Universal Socks, 4 Large Universal Pillows, 1 Gallon Jug ENSORB, 6 Disposal Bags and Ties, 1 Pair Nitrile Gloves, 1 Goggle, 1 Emergency Response Guide, 1 Instruction Sheet and SDS.


  • Universal absorbents will soak up just about any liquid spilled, including water
  • UN and DOT rated
  • Lockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.