56W X 20'L Railcar Center Pellet Berm, Yellow

  • Mfr # 49-5620-YE-RRCP

  • Zoro # G015954340


product price: $481.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Yellow
Width
56 in
Length
4 in
Height
240 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-5620-YE-RRCP
Zoro #
G015954340
UPC #
705340015416
Country of Origin
United States

Dimensions

Width
56 in
Length
4 in
Height
240 in

Details

Item
Plastic Pellet Berm
Color
Yellow
Material
PVC
Standards
Operation Clean Sweep

Description

The ENPAC Railcar Track Pan Pellet berm prevents the spillage of plastic pellets, resin, or nurdles during loading and unloading railcars, while allowing rainwater to pass through. Designed to catch plastic pellets, resin or nurdles during loading and unloading. Mesh filters to allow for rainwater to flow through. Long sides secure to the rail. Ends have removable foam logs to capture spills. Supports Operation Clean Sweep and reducing plastic waste. Custom sizes available can be made to size for your application.


  • Designed to catch plastic pellets, resin or nurdles during loading and unloading
  • Mesh filters to allow for rainwater to flow through
  • Center berms secure to the rail on two sides with removeable foam logs at the ends
  • Supports Operation Clean Sweep and reducing plastic waste

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.