Zoro Homepage

65-Gallon Poly SpillPack Spill Kit, Refill, Aggressive

  • Mfr # 1461-RF

  • Zoro # G115954370


product price: $439.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
20 in
Includes
(1) Gallon Jug ENSORBĀ®; (50) Pads; (8) Socks; (1) Pack Wipers; (4) Disposal Bags and Ties; (2) Pair Nitrile Gloves; (2) Goggles; (1) Emergency Response Guidebook; (1) Instruction Sheet and SDS
Fluids Absorbed
Acids and Caustics
Length
20 in
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-RF
Zoro #
G115954370
UPC #
705340001617
Country of Origin
United States

Dimensions

Width
20 in
Length
20 in
Height
40 in

Details

Item
Spill Kit Refill
Includes
(1) Gallon Jug ENSORBĀ®; (50) Pads; (8) Socks; (1) Pack Wipers; (4) Disposal Bags and Ties; (2) Pair Nitrile Gloves; (2) Goggles; (1) Emergency Response Guidebook; (1) Instruction Sheet and SDS
Fluids Absorbed
Acids and Caustics
Volume Absorbed Range
35 gal
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES

Description

An empty spill kit is a disaster waiting to happen. Easily ensure spill kits are properly stocked with this refill kit. Aggressive absorbents are designed to be used with extremely dangerous chemicals, such as acids and caustics. Refill Kit Includes: 1 Gallon Jug ENSORB, 50 Mediumweight Aggressive Pads, 8 Large Aggressive Socks, 1 Pack Wipers, 4 Disposal Bags and Ties, 2 Pair Nitrile Gloves, 2 Goggles, 1 Emergency Response Guidebook, 1 Instruction Sheet and SDS.


  • Aggressive absorbents are designed to be used with extremely dangerous chemicals, such as acids and caustics
  • Refill kit only

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.