6''W x 25'L Water-Filled Spill and Flood Barrier, Yellow

  • Mfr # 25-625-YE-WT

  • Zoro # G715954282


product price:  $196.57
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
300 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-625-YE-WT
Zoro #
G715954282
UPC #
705340011128
Country of Origin
United States

Dimensions

Height
300 in

Details

Item
Spill Barrier
Color
Yellow
Material
PVC

Description

Create a diversion in minutes by filling the tube with water using a standard garden hose and build a berm barrier where its required. Common applications include vehicle and equipment washdowns, doorway barriers, flood control, storm water management, and spill prevention near and around drains. Fill with water. Heavy-duty PVC. Durable, flexible, and chemical resistant material. Ideal for uneven surfaces.


  • Fill with water
  • Heavy-duty PVC
  • Durable, flexible, and chemical resistant material
  • Ideal for uneven surfaces

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.