Zoro Homepage

6'x8'x8 Stinger Yellow Jacket Snap-Up Spill Berm, Yellow

  • Mfr # 57-688-YE-SU

  • Zoro # G415954353


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
96 in
Length
8 in
Height
72 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-688-YE-SU
Zoro #
G415954353
UPC #
705340011647
Country of Origin
United States

Dimensions

Width
96 in
Length
8 in
Height
72 in

Details

Item
Spill Containment Berm
Color
Yellow
Material
PVC
Includes
Triangular Stays
Standards
EPA 40 CFR 264.175, SPCC, NPDES
Spill Capacity, gal.
239 gal

Description

Stinger Yellow Jacket spill containment berms feature our snap-up stay design with an 8 tall sidewall height for a lower profile berm. Low-profile design of the Snap-Up style. Compatible with grates to create a raised floor. Chemically resistant containment area. Lightweight. Sidewall stays are attached - no loose parts to be lost. Collapsible sidewall allows for equipment and vehicles to be driven over - must remove triangular stays to drive over the berm. Compact storage and transport. Easy to assemble for immediate response. Ground Pad and TracMat available sold separately to prolong the life of the berm.


  • Low-profile design
  • Compatible with grates to create a raised floor
  • Chemically resistant containment area
  • Lightweight
  • Sidewall stays are attached- no loose parts to be lost
  • Collapsible sidewall allows for equipment and vehicles to be driven over – must remove triangular stays to drive over the berm
  • Compact storage and transport
  • Easy to assemble for immediate response
  • Ground Pad and TracMat available to prolong the life of the berm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.