Zoro Homepage

7'x7' Drip Dam Leak Diverter, Yellow

  • Mfr # 460707-YE

  • Zoro # G615954283


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
84 in
Height
84 in
Material
Polyethylene Fabric
Includes
0.75 GHT (Garden) Hose Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460707-YE
Zoro #
G615954283
UPC #
705340011203
Country of Origin
United States

Dimensions

Width
84 in
Height
84 in

Details

Item
Leak Diverter
Color
Yellow
Material
Polyethylene Fabric
Includes
0.75 GHT (Garden) Hose Fitting

Description

Get instant drip diversion with the Drip Dam leak diverter. This funnel-style fast response tool will channel away liquids minimizing the risk of slip-and-fall injuries and contamination. 0.75 in. GHT garden hose fitting, Fast and efficient response to overhead leaks, Lightweight, Easy to handle, use, and install, High chemical resistance, Reusable and reliable, 10' or 25' hose available, Custom sizes available.


  • 0.75 in. GHT (garden) hose fitting
  • Fast and efficient response to overhead leaks
  • Lightweight
  • Easy to handle, use, and install
  • High chemical resistance
  • Reusable and reliable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.