Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 lbs. Low-Temp Premix Paste, Plug N Dike

  • Mfr # 8-PMPA

  • Zoro # G715954312


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Bentonite, Glycol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-PMPA
Zoro #
G715954312
UPC #
705340014631
Country of Origin
United States

Details

Item
Plug N Dike
Color
Brown
Material
Bentonite, Glycol

Description

Plug N Dike premix paste instantly sticks to metal drums and fuel tanks. This paste stops leaks during emergency spills, protecting workers and the environment. Low-temp mixture works in cold temperatures, down to 5 degrees Fahrenheit -15 degrees Celsius. Bentonite Glycol mix provides excellent chemical resistance for fuel leaks. No surface preparation required, easily sticks to dirty or rusty surfaces. Premix is ready to use immediately. Primarily used for fuels and non-miscible solvents. Not recommended for plugging containers of antifreeze, acids, caustics, or oxidizers.


  • Low-temp mixture works in cold temperatures, down to 5 degrees Fahrenheit (-15 degrees Celsius)
  • Bentonite Glycol mix provides excellent chemical resistance for fuel leaks
  • No surface preparation required, easily sticks to dirty or rusty surfaces
  • Premix is ready to use immediately
  • Primarily used for fuels and non-miscible solvents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.