Zoro Homepage

8 oz Industrial Strength Vinyl Cement, Clear

  • Mfr # ENP VINCEM

  • Zoro # G315954361


product price: $46.65
/ea

Key Features

Material
Thermoplastic Elastomer
Length
3.5 in
Height
2 in
For Use With
ENPAC's Modular Diverter Berms
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP VINCEM
Zoro #
G315954361
UPC #
705340010886
Country of Origin
United States

Dimensions

Length
3.5 in
Height
2 in
Width
2 in

Details

Material
Thermoplastic Elastomer
Item
Spill Berm Accessory
For Use With
ENPAC's Modular Diverter Berms
Color
Clear

Description

Industrial Strength Vinyl Cement is required for the ENPAC Modular Diverter Berm to ensure the proper seal of the PVC berm sections. One 1 8 oz. can. Seals berm sections together. Set time is 3-5 minutes, or until tacky. Compatible with: Berm repair kits, Modular Diverter Berms.


  • One (1) 8 oz. can
  • Seals berm sections together
  • Set time is 3-5 minutes, or until tacky

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.