
95-Gallon Wheeled Poly SpillPack Drum, Yellow Base with Black Slip-Top Lid
Mfr # 1199-YE
Zoro # G115954264
product price: $379.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Diameter
27.5 in
For Use With
Containers up to 55-gallons
Includes
6 in. Polyolefin Wheels; Slip-Top Lid
Height
32 in
Color
Yellow/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1199-YE
Zoro #
G115954264
UPC #
705340009101
Country of Origin
United States
Dimensions
Diameter
27.5 in
Height
32 in
Length
47 in
Width
36 in (handle)
Details
For Use With
Containers up to 55-gallons
Item
Spill Kit
Includes
6 in. Polyolefin Wheels; Slip-Top Lid
Color
Yellow/Black
Material
Polyethylene
Description
Poly SpillPacks can be used as a quick access overpack drum container for spill response materials. The slip-top lid slides on and off with ease, saving valuable time and enhancing workplace safety. Great for storage, spill kits and disposal containers up to 55-gallons. Slip-Top lid, Tough and durable design, 6 polyolefin wheels, Built-in handles, Ergonomic and easy to use, Nestable stacking to save space in shipping and storage, Optional tarp
- Great for storage, spill kits and disposal containers up to 55-gallons
- Slip-Top lid
- Tough and durable design
- 6" polyolefin wheels
- Built-in handles
- Ergonomic and easy to use
- Nestable stacking to save space in shipping and storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.