95-Gallon Wheeled Poly SpillPack Spill Kit, Aggressive, Yellow with Black Slip-Top Lid

  • Mfr # 1498-YE

  • Zoro # G215954195


product price: $670.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Width
35.38 in (handle)
Volume Absorbed Range
55 gal
Fluids Absorbed
Acids and Caustics
Includes
(1) 95-Gallon Wheeled Poly SpillPack; (1) Gallon Jug ENSORBĀ®; (100) Pads; (10) Socks; (1) Pack Wipers; (5) Disposal Bags and Ties; (2) Pair Nitrile Gloves; (2) Goggles; (1) Emergency Response Guidebook; (1) Instruction Sheet and SDS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1498-YE
Zoro #
G215954195
UPC #
705340009200
Country of Origin
United States

Dimensions

Width
35.38 in (handle)
Height
46.25 in
Length
31.68 in

Details

Item
Spill Kit
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Volume Absorbed Range
55 gal
Fluids Absorbed
Acids and Caustics
Includes
(1) 95-Gallon Wheeled Poly SpillPack; (1) Gallon Jug ENSORBĀ®; (100) Pads; (10) Socks; (1) Pack Wipers; (5) Disposal Bags and Ties; (2) Pair Nitrile Gloves; (2) Goggles; (1) Emergency Response Guidebook; (1) Instruction Sheet and SDS

Description

When a spill occurs, time becomes the most valuable asset. Rapidly respond to any spill with these easy-access kits. Aggressive absorbents are designed to be used with extremely dangerous chemicals, such as acids and caustics. Non-threaded lid for quick retrieval of contents. Easy maneuverability. Durable and chemically resistant. Includes: 1 95-Gallon Wheeled Poly SpillPack, 1 Gallon Jug ENSORB, 100 Mediumweight Aggressive Pads, 10 Large Aggressive Socks, 1 Pack Wipers, 5 Disposal Bags and Ties, 2 Pair Nitrile Gloves, 2 Goggles, 1 Emergency Response Guidebook, 1 Instruction Sheet and SDS.


  • Aggressive absorbents are designed to be used with extremely dangerous chemicals, such as acids and caustics
  • Non-threaded lid for quick retrieval of contents
  • Wheeled for easy maneuverability
  • Durable, chemically resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.