Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

95-Gallon Wheeled Poly SpillPack Spill Kit, Refill, Universal

  • Mfr # 1497-RF

  • Zoro # G216222347


product price: $449.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
20 in
Fluids Absorbed
Universal
Width
20 in
Volume Absorbed Range
50 gal
Includes
(1) Gallon Jug ENSORBĀ®; (100) Pads; (10) Socks; (1) Pack Wipers; (5) Disposal Bags and Ties; (2) Pair Nitrile Gloves; (2) Goggles; (1) Emergency Response Guidebook; (1) Instruction Sheet and SDS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1497-RF
Zoro #
G216222347
UPC #
705340009194
Country of Origin
United States

Dimensions

Length
20 in
Width
20 in
Height
40 in

Details

Item
Spill Kit Refill
Fluids Absorbed
Universal
Volume Absorbed Range
50 gal
Includes
(1) Gallon Jug ENSORBĀ®; (100) Pads; (10) Socks; (1) Pack Wipers; (5) Disposal Bags and Ties; (2) Pair Nitrile Gloves; (2) Goggles; (1) Emergency Response Guidebook; (1) Instruction Sheet and SDS
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES

Description

An empty spill kit is a disaster waiting to happen. Easily ensure spill kits are properly stocked with this refill kit. Universal absorbents will soak up just about any liquid spilled, including water. Refill Kit Includes: 1 Gallon Jug ENSORB, 100 Mediumweight Universal Pads, 10 Large Universal Socks, 1 Pack Wipers, 5 Disposal Bags and Ties, 2 Pair Nitrile Gloves, 2 Goggles, 1 Emergency Response Guidebook, 1 Instruction Sheet and SDS.


  • Universal absorbents will soak up just about any liquid spilled, including water
  • Refill kit only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.