95-Gallon Wheeled Poly SpillPack Spill Kit, Universal, Yellow with Black Slip-Top Lid

  • Mfr # 1497-YE

  • Zoro # G915954198


product price: $591.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
31.68 in
Volume Absorbed Range
55 gal
Includes
(1) 95-Gallon Wheeled Poly SpillPack; (1) Gallon Jug ENSORBĀ®; (100) Pads; (10) Socks; (1) Pack Wipers; (5) Disposal Bags and Ties; (2) Pair Nitrile Gloves; (2) Goggles; (1) Emergency Response Guidebook; (1) Instruction Sheet and SDS
Fluids Absorbed
Universal
Height
46.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1497-YE
Zoro #
G915954198
UPC #
705340009187
Country of Origin
United States

Dimensions

Length
31.68 in
Height
46.25 in
Width
35.38 in (handle)

Details

Volume Absorbed Range
55 gal
Includes
(1) 95-Gallon Wheeled Poly SpillPack; (1) Gallon Jug ENSORBĀ®; (100) Pads; (10) Socks; (1) Pack Wipers; (5) Disposal Bags and Ties; (2) Pair Nitrile Gloves; (2) Goggles; (1) Emergency Response Guidebook; (1) Instruction Sheet and SDS
Item
Universal Spill Kit
Fluids Absorbed
Universal
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES

Description

When a spill occurs, time becomes the most valuable asset. Rapidly respond to any spill with these easy-access kits. Universal absorbents will soak up just about any liquid spilled, including water. Non-threaded lid for quick retrieval of contents. Easy maneuverability. Durable and chemically resistant. Includes: 1 95-Gallon Wheeled Poly SpillPack, 1 Gallon Jug ENSORB, 100 Mediumweight Universal Pads, 10 Large Universal Socks, 1 Pack Wipers, 5 Disposal Bags and Ties, 2 Pair Nitrile Gloves, 2 Goggles, 1 Emergency Response Guidebook, 1 Instruction Sheet and SDS.


  • Universal absorbents will soak up just about any liquid spilled, including water
  • Non-threaded lid for quick retrieval of contents
  • Wheeled for easy maneuverability
  • Durable, chemically resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.