Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absorbent Roll, 150 ft.L.

  • Mfr # ENP URB30150

  • Zoro # G0657437


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Size
30 in x 150 ft
Product Type
Sorbent Roll
Color
Gray
Length
150 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP URB30150
Zoro #
G0657437
UPC #
705340006704
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
150 ft.

Details

Item
Sorbent Roll
Product Type
Sorbent Roll
Color
Gray

Description

Roll,Sonic Bonded,Hvy Wght,30"Wx150ft. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.