Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basin Insert, 16"x20" to 28"x36, No Ovrflw

  • Mfr # 4341-NO

  • Zoro # G0655851


product price: $47.99
/ea

Key Features

Color
Black
Dimensions
24 in L x 36 in W x 21 in H
Standards
NPDES, 40 CFR 122.26, EPA, SPCC
UV Resistant
No
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4341-NO
Zoro #
G0655851
UPC #
705340002133
Country of Origin
United States

Dimensions

Dimensions
24 in L x 36 in W x 21 in H
Width
36 in
Length
24 in
Fits Min Drain Size
16 in x 20 in
Depth
21 in
Fits Drain Size
16 in x 20 in to 28 in x 36 in
Height
21 in
Fits Max Drain Size
28 in x 36 in

Details

Item
Catch Basin Insert
Color
Black
Standards
NPDES, 40 CFR 122.26, EPA, SPCC
UV Resistant
No
Frame Material
Steel
Incinerable
No
Max. Flow Rate
90 gpm
Sediment Capacity (Weight)
125 lb
Reusable
No
Replaceable Filter
No
Retaining Rods Required
Not Required
Filtration Capacity
Sediment Capacity: 125 lb
Supports NPDES Compliance
Yes
Land Fill Disposable
No
Frame Style
Adjustable
Filter Material
Non-Woven Geotextile, Polypropylene
Recycled Content (%)
No Recycled Content
Substances Filtered
Debris, Sediment, Trash
Installation Method
Set-in Place
For Drain Type
Catch Basin

Description

Catch Basin Insert, Length 24 in, Width 36 in, Height 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.