Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catch Basin Insert, 24"L., Black, Non Woven Geotextile Fabric

  • Mfr # 4341-IB

  • Zoro # G3417872


product price: $68.25
/ea

Key Features

Material
Non Woven Geotextile Fabric
Length
24 in
Width
36 in
Color
Black
For Use With
Drains Ranging From 16 x 20 in to 28 x 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4341-IB
Zoro #
G3417872
UPC #
705340002126
Country of Origin
United States

Dimensions

Length
24 in
Width
36 in
Height
21 in
Fits Min Drain Size
16 in x 20 in
Fits Drain Size
16 in x 20 in to 28 in x 36 in
Depth
21 in
Dimensions
24 in L x 36 in W x 21 in H
Fits Max Drain Size
28 in x 36 in

Details

Item
Catch Basin Insert
Material
Non Woven Geotextile Fabric
Color
Black
For Use With
Drains Ranging From 16 x 20 in to 28 x 36 in
Standards
SPCC
Flow Capacity
500 gpm
Removes
Debris, Hydrocarbons, Oils, Sediment, Trash
UV Resistant
No
Recycled Content (%)
No Recycled Content
Frame Material
Steel
Series
4341
Land Fill Disposable
No
Incinerable
No
Supports NPDES Compliance
Yes
Retaining Rods Required
Not Required
Sediment Capacity (Weight)
125 lb
Max. Flow Rate
90 gpm
For Drain Type
Catch Basin Drains
Oil Capacity
0.23 gal
Frame Style
Adjustable
Installation Method
Set-In Place
Substances Filtered
Debris, Oil, Sediment, Trash
Filtration Capacity
Oil Capacity: 0.23 gal; Sediment Capacity: 125 lb
Filter Material
Non-Woven Geotextile, Polypropylene
Replaceable Filter
Yes
Reusable
No
Replacement Filter Mfr Model No
ENP IE0077

Description

Catch Basin Insert, Removes Debris, Hydrocarbons, Oils, Sediment, Trash, Flow Capacity 500 gpm, Length 24 in, Width 36 in, Height 21 in, For Use With Drains Ranging From 16 x 20 in to 28 x 36 in, Oil Capacity 0.23 gal, Material Non Woven Geotextile Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.