Zoro Homepage

Catch Basin Insert, Oil, , Black

  • Mfr # 4341

  • Zoro # G2560162


product price: $72.25
/ea

Key Features

Material
Steel
Length
24 in
Width
36 in
Color
Black
Fluids Absorbed
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4341
Zoro #
G2560162
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
36 in
Height
21 in
Depth
21 in
Fits Max Drain Size
28 in x 36 in
Fits Drain Size
16 in x 20 in to 28 in x 36 in
Dimensions
24 in L x 36 in W x 21 in H
Fits Min Drain Size
16 in x 20 in

Details

Item
Catch Basin Insert
Material
Steel
Color
Black
Fluids Absorbed
Oil
Standards
SPCC
UV Resistant
No
Removes
Debris, Sediment
Series
4341
Flow Capacity
500 gpm
Recycled Content (%)
No Recycled Content
Frame Material
Steel
Incinerable
No
Supports NPDES Compliance
Yes
Filtration Capacity
Sediment Capacity: 125 lb
Reusable
No
For Drain Type
Catch Basin Drains
Replaceable Filter
No
Max. Flow Rate
90 gpm
Land Fill Disposable
No
Retaining Rods Required
Not Required
Sediment Capacity (Weight)
125 lb
Substances Filtered
Debris, Sediment, Trash
Filter Material
Non-Woven Geotextile, Polypropylene
Frame Style
Adjustable
Installation Method
Set-In Place

Description

Catch Basin Insert, Removes Debris, Sediment, Flow Capacity 500 gpm, Length 24 in, Width 36 in, Height 21 in, Oil Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.