Shop ENPAC
See all product information
Create Account
CatchBasinInsert, Black, Steel
- Mfr # 4340
- Zoro # G1952806
product price:Â
$
65.29
/ea
Key Features
Color
Black
Standards
SPCC
Height
21 in
Removes
Debris, Sediment, Trash
Flow Capacity
500 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4340
- Zoro #
- G1952806
- UPC #
- -
- Country of Origin
- United States
- Item
- Catch Basin Insert
- Color
- Black
- Standards
- SPCC
- Removes
- Debris, Sediment, Trash
- Flow Capacity
- 500 gpm
- Series
- 4340
- Recycled Content (%)
- No Recycled Content
- Max. Flow Rate
- 500 gpm
- For Drain Type
- Catch Basin Drains
- Filtration Capacity
- Sediment Capacity: 125 lb
- Frame Material
- Steel
- Reusable
- No
- UV Resistant
- No
- Substances Filtered
- Debris, Sediment, Trash
- Replaceable Filter
- No
- Frame Style
- Adjustable
- Supports NPDES Compliance
- Yes
- Land Fill Disposable
- No
- Sediment Capacity (Weight)
- 125 lb
- Filter Material
- Non-Woven Geotextile, Polypropylene
- Installation Method
- Set-In Place
- Incinerable
- No
- Retaining Rods Required
- Not Required
- Wire Color
- Black
Dimensions
- Height
- 21 in
- Depth
- 21 in
- Diameter
- 29 in
- Dimensions
- 29 in dia x 21 in H
- Fits Min Drain Size
- 25 in
- Fits Max Drain Size
- 29 in
Description
Catch Basin Insert, Removes Debris, Sediment, Trash, Flow Capacity 500 gpm, Length Not Applicable, Width Not Applicable, Height 21 in, Oil Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.