Shop ENPAC

CatchBasinInsert, Black, Steel

  • Mfr # 4343-IB
  • Zoro # G7217025

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Material
Non-Woven, Polypropylene Geotextile
Length
25 in
Width
42 in
Color
Black
For Use With
Storm Drains, Downspouts, Gullies, Ditches
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4343-IB
Zoro #
G7217025
UPC #
705340002157
Country of Origin
United States

Dimensions

Length
25 in
Width
42 in
Height
21 in
Depth
21 in
Fits Min Drain Size
25 in x 25 in
Fits Max Drain Size
42 in x 42 in
Dimensions
25 in L x 42 in W x 21 in H
Fits Drain Size
25 in x 25 in to 42 in x 42 in

Details

Item
Catch Basin Insert
Material
Non-Woven, Polypropylene Geotextile
Color
Black
For Use With
Storm Drains, Downspouts, Gullies, Ditches
Standards
SPCC
Flow Capacity
500 gpm
Removes
Debris, Hydrocarbons, Oil, Sediment, Trash
Oil Capacity
0.23 gal
Sediment Capacity (Weight)
125 lb
Frame Material
Steel
Max. Flow Rate
500 gpm
Series
4341
Retaining Rods Required
Not Required
Land Fill Disposable
No
Frame Style
Adjustable
Replaceable Filter
Yes
Filtration Capacity
Oil Capacity: 0.23 gal; Sediment Capacity: 125 lb
Supports NPDES Compliance
Yes
Replacement Filter Mfr Model No
ENP IE0077
Recycled Content (%)
No Recycled Content
For Drain Type
Catch Basin Drains
Filter Material
Non-Woven Geotextile, Polypropylene
Incinerable
No
Substances Filtered
Debris, Hydrocarbons, Oil, Sediment, Trash
UV Resistant
No
Reusable
No
Installation Method
Set-In Place
Shell Material
Non-Woven, Polypropylene Geotextile
Wire Color
Black

Description

Catch Basin Insert, Removes Debris, Hydrocarbons, Oil, Sediment, Trash, Flow Capacity 500 gpm, Length 25 in, Width 42 in, Height 21 in, For Use With Storm Drains, Downspouts, Gullies, Ditches, Oil Capacity 0.23 gal, Material Non-Woven, Polypropylene Geotextile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.