Zoro Homepage

Char21 Heavy Metal Stormwater Filter Sock - 8 x 4'

  • Mfr # ENP-HM804

  • Zoro # G915954365


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
48 in
Material
Char21™ Filter with Polypropylene Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP-HM804
Zoro #
G915954365
UPC #
705340016000
Country of Origin
United States

Dimensions

Height
48 in

Details

Item
Heavy Metal Filter Sock
Color
Black
Material
Char21™ Filter with Polypropylene Mesh

Description

Unlike most compost socks on the market today, Char21 Filter Media is a consistent blend of four ingredients that capture heavy metals, sediment, oils, and other pollutants! Shelf Stability: Unlike compost socks that are prone to molding, these socks can be stored for months without unpleasant odors or mold. Lightweight: About half the weight of typical socks, allowing for more socks per pallet and easier installation by field technicians. Consistency: The same four ingredients are blended in the same proportions each time. Silt and Pollution Retention: The Char21 blend captures both sediment and heavy metals. Longevity: Designed to perform for up to one year.


  • Shelf Stability: Unlike compost socks that are prone to molding, these socks can be stored for months without unpleasant odors or mold
  • Lightweight: About half the weight of typical socks, allowing for more socks per pallet and easier installation by field technicians
  • Consistency: The same four ingredients are blended in the same proportions each time
  • Silt and Pollution Retention: The Char21TM blend captures both sediment and heavy metals
  • Heavy Metal Capture: Sock captures cadmium, zinc, nickel, chromium, copper and other metals
  • Longevity: Designed to perform for up to one year
  • Flexibility: Easily conforms around storm drains, dumpsters, ditches and outfalls
  • Sustainable & Natural Materials: Blend of media is made from natural, sustainable & inert materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.