Zoro Homepage

Containment Berm Liner, 1/5 In. H, PR

  • Mfr # 48-38-TM2

  • Zoro # G6535365


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Material
Polyester Blended PVC
Length
120 in
Width
36 in
Color
Black
Includes
(2) Mats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-38-TM2
Zoro #
G6535365
UPC #
-
Country of Origin
United States

Dimensions

Length
120 in
Width
36 in
Height
1/5 in
For Use With Berm Length
8 ft
Mat Length
8 ft
Mat Width
3 ft
Mat Dimensions
8 ft x 3 ft

Details

Item
Collapsible Spill Berm Traction Mats
Material
Polyester Blended PVC
Color
Black
Includes
(2) Mats
For Use With
Front: Acura CL 99-97; Honda Accord 97-90
Manufacturer Warranty
1 yr
Components Included
(2) 8 ft x 3 ft Traction Mats
Indoor/Outdoor Use
Outdoor
Number of Traction Mats
2
Product Type
Collapsible Spill Berm Traction Mats
Product Weight
38 lb

Description

Collapsible Spill Berm Traction Mat, Color Black, Components Included (2) 8 ft x 3 ft Traction Mats, For Use With Berm Length 8 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 8 ft x 3 ft, Mat Length 8 ft, Mat Width 3 ft, Material Polyester Blended PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 38 lb, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.