Zoro Homepage

Containment Berm Protector, 312 In. L

  • Mfr # 48-626-GP2

  • Zoro # G2233780


product price: $638.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Width
6 ft
Height
1/7 in
Dimensions
6 ft x 26 ft
Material
High Density Polyethylene, Non-Woven Geotextile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-626-GP2
Zoro #
G2233780
UPC #
-
Country of Origin
United States

Dimensions

Width
6 ft
Length
26 ft
Height
1/7 in
Dimensions
6 ft x 26 ft

Details

Item
Spill Control Ground Pad
Color
Black
Material
High Density Polyethylene, Non-Woven Geotextile
Includes
(2) 6 ft x 26 ft Ground Pads
Standards
EPA, NPDES, SPCC
For Use With
ENPAC Containment Berms
Product Type
Spill Control Ground Pad
Manufacturer Warranty
7 yr
Indoor/Outdoor Use
Outdoor
For Use With Brand
Enpac
For Use With Mfr. Model Number
48-12201-BK-SU, 48-12261-BK-SU, 48-20202-BK-SS, BD-1020-AL-L, BD-10242-SS-P, BD-1220, BD-1226-AL-L-C

Description

Spill Control Ground Pad, Color Black, Dimensions 6 ft x 26 ft, For Use With Brand Enpac, For Use With Grainger Item Number 31DL58, 31DL59, 31DL66, 35LR87, 35LR96, 35LT25, 45YY03, For Use With Mfr. Model Number 48-12201-BK-SU, 48-12261-BK-SU, 48-20202-BK-SS, BD-1020-AL-L, BD-10242-SS-P, BD-1220, BD-1226-AL-L-C, For Use with Series Snap Up or Snap Foam Berms, For Use With ENPAC Containment Berms, Includes (2) 6 ft x 26 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 26 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.