Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Containment Berm Protector, 648 In. L

  • Mfr # 48-654-GP2

  • Zoro # G9824613


product price: $1,110.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
High Density Polyethylene, Non-Woven Geotextile
Length
54 ft
Width
6 ft
Color
Black
Includes
(2) 6 ft x 54 ft Ground Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-654-GP2
Zoro #
G9824613
UPC #
-
Country of Origin
United States

Dimensions

Length
54 ft
Width
6 ft
Height
1/7 in
Dimensions
6 ft x 54 ft

Details

Item
Spill Control Ground Pad
Material
High Density Polyethylene, Non-Woven Geotextile
Color
Black
Includes
(2) 6 ft x 54 ft Ground Pads
For Use With
ENPAC Containment Berms
Standards
EPA, NPDES, SPCC
For Use With Mfr. Model Number
48-14541-BK-SU
Indoor/Outdoor Use
Outdoor
For Use With Brand
Enpac
Product Type
Spill Control Ground Pad
Manufacturer Warranty
9 yr

Description

Spill Control Ground Pad, Color Black, Dimensions 6 ft x 54 ft, For Use With Brand Enpac, For Use With Grainger Item Number 38E767, For Use With Mfr. Model Number 48-14541-BK-SU, For Use with Series Snap Up or Snap Foam Berms, For Use With ENPAC Containment Berms, Includes (2) 6 ft x 54 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 54 ft, Manufacturer Warranty 9 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pad, Standards EPA, NPDES, SPCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.