Zoro Homepage

Containment Berm Protector, 72 In. L

  • Mfr # 48-66-GP1

  • Zoro # G6602985


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
High Density Polyethylene, Non-Woven Geotextile
Length
6 ft
Width
6 ft
Color
Black
Includes
6 ft x 6 ft Ground Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-66-GP1
Zoro #
G6602985
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
6 ft
Height
1/7 in
Dimensions
6 ft x 6 ft

Details

Item
Spill Control Ground Pad
Material
High Density Polyethylene, Non-Woven Geotextile
Color
Black
Includes
6 ft x 6 ft Ground Pad
For Use With
ENPAC Containment Berms
Standards
EPA, NPDES, SPCC
For Use With Mfr. Model Number
48-468-BK-SU, 48-661-BK-SU, 57-468-YE-SU, 57-668-YE-SU, BD-46-AL-L-C, BD-66, BD-66-AL-L-C
Indoor/Outdoor Use
Outdoor
Product Type
Spill Control Ground Pad
Manufacturer Warranty
2 yr
For Use With Brand
Enpac

Description

Spill Control Ground Pad, Color Black, Dimensions 6 ft x 6 ft, For Use With Brand Enpac, For Use With Grainger Item Number 1EFH7, 24N335, 24N339, 35LR82, 3NJE2, 45YX95, 45YX97, For Use With Mfr. Model Number 48-468-BK-SU, 48-661-BK-SU, 57-468-YE-SU, 57-668-YE-SU, BD-46-AL-L-C, BD-66, BD-66-AL-L-C, For Use with Series Snap Up or Snap Foam Berms, For Use With ENPAC Containment Berms, Includes 6 ft x 6 ft Ground Pad, Indoor/Outdoor Use Outdoor, Length 6 ft, Manufacturer Warranty 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.