Zoro Homepage

Coverd Drum Spl Contnmnt Hut, 94 in. H

  • Mfr # 4010-YE

  • Zoro # G9871583


product price: $4,151.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
85 1/2 in
Width
61 1/2 in
Spill Capacity
72 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010-YE
Zoro #
G9871583
UPC #
-
Country of Origin
United States

Dimensions

Length
85 1/2 in
Width
61 1/2 in
Height
94 in
Usable Width
48 in
Usable Length
72 in
Dimensions
85 1/2 in L x 61 1/2 in W x 94 in H

Details

Item
Spill Pallet
Material
Polyethylene
Spill Capacity
72 gal
Color
Yellow
Includes
56 in x 78 in Doorway for Easy Forklift Entry, Removable Structural Foam Grates, Tie Down Feature and Lock
Standards
UFC
Spill Containment Load Capacity
8,000 lb
Load Capacity
8,000 lb
Number of Drums
8
Modular / Nonmodular
Nonmodular
Drain Included
No
Opening Type
Double Doors
Covered/Uncovered
Covered
Spill Containment Opening Type
Double Doors
Modular
No
Includes Drain
No
Product Weight
452 lb
Sump Connection Capability
No
Pallet Material
Polyethylene
Inline
No
Modular Type
Nonmodular
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 264.175
Forklift Pockets
4-Way
Supports SPCC Compliance
Yes
Low Profile
Yes
Grate Connection Compatible Mfr. Model Number
7006-BK
Supports NPDES Compliance
Yes
Pallet Color
Yellow
For Number of 55 gal. Drums
8
Composition
Polyethylene
Indoor/Outdoor Use
Indoor, Outdoor
Grate Material
Polyethylene
Fluorinated
No
Compatible Ramp
5111-BK
Includes Overflow Bladder
No
Grate Color
Black
Manufacturer Warranty
1 yr
For Use With Ramp Connection Mfr. Model Number
5111-BK
For Use With Standard Fork
Yes
Product Type
Spill Pallet

Description

Spill Pallet, Spill Containment Pallets, Covered, Number of Drums 8, Spill Capacity 72 gal, Spill Containment Load Capacity 8,000 lb, Length 85 1/2 in, Width 61 1/2 in, Height 94 in, Drain Included No, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.