Zoro Homepage

Coverd Drum Spll Cntnmnt Hut, 64 in. L

  • Mfr # 4000-YE

  • Zoro # G9845902


product price: $2,100.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
72 in
Width
64 in
Spill Capacity
72 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-YE
Zoro #
G9845902
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
64 in
Height
72 in
Dimensions
72 in L x 64 in W x 72 in H
Usable Width
48 in
Usable Length
48 in

Description

Spill Pallet, Spill Containment Pallets, Covered, Number of Drums 4, Spill Capacity 72 gal, Spill Containment Load Capacity 4,000 lb, Length 72 in, Width 64 in, Height 72 in, Drain Included No, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.