CurbInletGuard, Black, Steel

  • Mfr # 4346
  • Zoro # G6553014
product price: 
$
67.49
/ea

Key Features

Material
Non-Woven, Polypropylene Geotextile
Length
48 in
Width
30 in
Color
Black
For Use With
Storm Drains, Downspouts, Gullies, Ditches
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4346
Zoro #
G6553014
UPC #
-
Country of Origin
United States
Item
Curb Inlet Guard
Material
Non-Woven, Polypropylene Geotextile
Color
Black
For Use With
Storm Drains, Downspouts, Gullies, Ditches
Standards
SPCC
Removes
Debris, Hydrocarbons, Oil, Sediment, Trash
Flow Capacity
500 gpm
UV Resistant
No
Filtration Capacity
Sediment Capacity: 125 lb
For Drain Type
Curb Drain
Filter Material
Non-Woven Geotextile, Polypropylene
Retaining Rods Required
Not Required
Land Fill Disposable
No
Max. Flow Rate
500 gpm
Installation Method
Set-In Place
Replaceable Filter
No
Supports NPDES Compliance
Yes
Series
4346
Substances Filtered
Hydrocarbons, Oil, Sediment
Sediment Capacity (Weight)
125 lb
Recycled Content (%)
No Recycled Content
Incinerable
No
Frame Material
Steel
Reusable
No
Shell Material
Non-Woven, Polypropylene Geotextile
Wire Color
Black

Dimensions

Length
48 in
Width
30 in
Height
21 in
Depth
21 in
Opening Size
30 in
Fits Max Drain Size
30 in
Dimensions
30 in L x 24 in W x 21 in H
Fits Drain Size
24 in up to 30 in
Fits Min Drain Size
24 in
Diameter
5 in

Description

Curb Inlet Guard, Removes Debris, Hydrocarbons, Oil, Sediment, Trash, Flow Capacity 500 gpm, Length 48 in, Width 30 in, Height 21 in, Opening Size 30 in, For Use With Storm Drains, Downspouts, Gullies, Ditches, Oil Capacity Not Applicable, Material Non-Woven, Polypropylene Geotextile

Ratings & reviews