Zoro Homepage

Dewatering Filter Bag, 12 ft. X 12 ft.

  • Mfr # 431212

  • Zoro # G6073006


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Length
144 in
Width
144 in
Size
12 ft L x 12 ft W
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431212
Zoro #
G6073006
UPC #
705340002294
Country of Origin
United States

Dimensions

Length
144 in
Width
144 in
Size
12 ft L x 12 ft W
Height
1/4 in
Opening Size
4 in
Maximum Discharge Hose Size
4 in
Diameter
4 in

Description

Dewatering Bag, Color Black, Diameter 4 in, For Use With 4 in Discharge Hose, Height 1/4 in, Incinerable No, Land Fill Disposable No, Length 144 in, Material Polypropylene, Maximum Discharge Hose Size 4 in, Maximum Flow Rate 2,000 gpm, Micron Rating 100 micron, Oil Capacity Not Applicable, Recycled Content ( Percent) No Recycled Content, Reusable No, Sediment Capacity (Volume) 125.53 cu ft, Sediment Capacity (Weight) 4.4 lb, Size 12 ft L x 12 ft W, Standards 40 CFR 122.26, NPDES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.