Zoro Homepage

Dewatering Filter Bag, 3 ft. X 3 ft.

  • Mfr # 430303

  • Zoro # G8522062


product price: $50.79
/ea

Key Features

Material
Polypropylene
Length
36 in
Width
36 in
Size
3 ft L x 3 ft W
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430303
Zoro #
G8522062
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Size
3 ft L x 3 ft W
Height
1/4 in
Opening Size
4 in
Maximum Discharge Hose Size
4 in
Diameter
4 in

Details

Item
Dewatering Bag
Material
Polypropylene
Color
Black
For Use With
4 in Discharge Hose
Standards
40 CFR 122.26, NPDES
Removes
Grease, Oil, Sediment,and Debris
Flow Capacity
500 gpm
Micron Rating
100 micron
Land Fill Disposable
No
Supports NPDES Compliance
Yes
Recycled Content (%)
No Recycled Content
Substances Filtered
Grease, Litter, Oil, Sediment
Incinerable
No
Sediment Capacity (Weight)
1.1 lb
Maximum Flow Rate
500 gpm
Reusable
No
UV Resistant
Yes
Sediment Capacity (Volume)
4.9 cu ft

Description

Dewatering Bag, Color Black, Diameter 4 in, For Use With 4 in Discharge Hose, Height 1/4 in, Incinerable No, Land Fill Disposable No, Length 36 in, Material Polypropylene, Maximum Discharge Hose Size 4 in, Maximum Flow Rate 500 gpm, Micron Rating 100 micron, Oil Capacity Not Applicable, Recycled Content ( Percent) No Recycled Content, Reusable No, Sediment Capacity (Volume) 4.9 cu ft, Sediment Capacity (Weight) 1.1 lb, Size 3 ft L x 3 ft W, Standards 40 CFR 122.26, NPDES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.