Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dewatering Filter Bag, 6 ft. X 6 ft.

  • Mfr # 430606

  • Zoro # G8522071


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Length
72 in
Width
72 in
Size
6 ft L x 6 ft W
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430606
Zoro #
G8522071
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
72 in
Size
6 ft L x 6 ft W
Height
1/4 in
Opening Size
4 in
Maximum Discharge Hose Size
4 in
Diameter
4 in

Details

Item
Dewatering Bag
Material
Polypropylene
Color
Black
For Use With
4 in Discharge Hose
Standards
40 CFR 122.26, NPDES
Removes
Grease, Oil, Sediment,and Debris
Flow Capacity
1000 gpm
Reusable
No
UV Resistant
Yes
Supports NPDES Compliance
Yes
Micron Rating
100 micron
Sediment Capacity (Weight)
2.2 lb
Maximum Flow Rate
1,000 gpm
Substances Filtered
Grease, Litter, Oil, Sediment
Recycled Content (%)
No Recycled Content
Incinerable
No
Land Fill Disposable
No
Sediment Capacity (Volume)
27.11 cu ft

Description

Dewatering Bag, Color Black, Diameter 4 in, For Use With 4 in Discharge Hose, Height 1/4 in, Incinerable No, Land Fill Disposable No, Length 72 in, Material Polypropylene, Maximum Discharge Hose Size 4 in, Maximum Flow Rate 1,000 gpm, Micron Rating 100 micron, Oil Capacity Not Applicable, Recycled Content ( Percent) No Recycled Content, Reusable No, Sediment Capacity (Volume) 27.11 cu ft, Sediment Capacity (Weight) 2.2 lb, Size 6 ft L x 6 ft W, Standards 40 CFR 122.26, NPDES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.