Zoro Homepage

Double Drum Stack Module

  • Mfr # 6002-YE

  • Zoro # G2279584


product price: $306.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
49 in
Width
40 3/4 in
Color
Yellow
Height
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002-YE
Zoro #
G2279584
UPC #
705340005851
Country of Origin
United States

Dimensions

Length
49 in
Width
40 3/4 in
Height
12 3/4 in
Stacker Dimensions
49 in x 40 3/4 in x 12 3/4 in
Stacker Width
40 3/4 in
Stacker Height
12 3/4 in
Stacker Length
49 in

Details

Item
Add-On Rack
Material
Polyethylene
Color
Yellow
Number of Drums
2
Load Capacity
2400 lb
Product Type
Add-On Rack
Indoor/Outdoor Use
Indoor, Outdoor
Fluorinated
No
For Container Type
55 gal Drums
Built In Sump
No
Grate Material
No Grate
Supports NPDES Compliance
Yes
For Use With Standard Fork
Yes
Load Capacity, lb.
1,500 lb
Manufacturer Warranty
1 yr
Supports EPA Compliance
40 CFR 264.175
Number of Drums/Containers
2
Recycled Content (%)
No Recycled Content
For Use With Brand
Enpac
Number of Stackers
1
Supports SPCC Compliance
Yes

Description

Add-On Rack, Built In Sump No, Fluorinated No, For Container Type 55 gal Drums, For Use With Brand Enpac, For Use With Standard Fork Yes, Grate Material No Grate, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 1,500 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Number of Drums/Containers 2, Number of Pallets with Drain Included Not Applicable, Number of Pallets without Drain Included Not Applicable, Number of Stackers 1, Pallet Height Not Applicable, Pallet Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.