Shop ENPAC
See all product information
Create Account
Drain Filter, 24 gpm, 48 in L
- Mfr # ENP-HM804
- Zoro # G121829266
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
For Drain Type
Storm Drain
Length
4 ft
Max. Flow Rate
24 gpm
Filter Material
Polypropylene Mesh
Reusable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ENP-HM804
- Zoro #
- G121829266
- UPC #
- 705340016000
- Country of Origin
- United States
- For Drain Type
- Storm Drain
- Max. Flow Rate
- 24 gpm
- Filter Material
- Polypropylene Mesh
- Reusable
- Yes
- Item
- Drain Filter
- Substances Filtered
- Heavy Metals
- Installation Method
- Set-In Place
- Series
- Char21
Dimensions
- Length
- 4 ft
- Diameter
- 8 in
Description
Drain Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.