Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drip Dam, Leak Diverter, 10 ft. L x 10 W

  • Mfr # 461010-YE

  • Zoro # G0656028


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Components Included
(1) Leak Diverter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461010-YE
Zoro #
G0656028
UPC #
705340002690
Country of Origin
United States

Details

Item
Drip Dam,Leak Diverter,10 ft. L x 10 W
Components Included
(1) Leak Diverter

Description

Item Drip Dam,Leak Diverter,10 ft. L x 10 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.