Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Repair Spill Kit Universal, Yellow

  • Mfr # 13-DRK-U

  • Zoro # G815954182


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Length
7.5 in
Height
21.5 in
Includes
(1) Econo Bag; (15) Pads; (3) Socks; (1) Disposal Bag and Tie; (1) 10 oz. Low-Temp Premix Paste; (1) Pair Gloves; (1) Instruction Sheet and SDS
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-DRK-U
Zoro #
G815954182
UPC #
705340010602
Country of Origin
United States

Dimensions

Width
7.5 in
Length
7.5 in
Height
21.5 in

Details

Item
Drum Repair Kit
Includes
(1) Econo Bag; (15) Pads; (3) Socks; (1) Disposal Bag and Tie; (1) 10 oz. Low-Temp Premix Paste; (1) Pair Gloves; (1) Instruction Sheet and SDS
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Volume Absorbed Range
6 gal

Description

Quickly plug punctured drums before they create a massive mess with this drum repair spill kit. Seals leaking drums and cleans up any mess. Handy and portable. Includes: 1 Econo Bag, 15 Mediumweight Universal Pads, 3 Medium Universal Socks, 1 Disposal Bag and Tie, 1 10 oz. Low-Temp Premix Paste, 1 Pair Gloves, 1 Instruction Sheet and SDS.


  • Seals leaking drums and cleans up any mess
  • Handy and portable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.