Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Spill Containment Pallet, 22gal, Yllw

  • Mfr # 5117-YE

  • Zoro # G6516833


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
High Density Polyethylene
Length
53 1/2 in
Width
28 1/2 in
Spill Capacity
22 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5117-YE
Zoro #
G6516833
UPC #
705340004687
Country of Origin
United States

Dimensions

Length
53 1/2 in
Width
28 1/2 in
Height
6 in
Dimensions
53 1/2 in L x 28 1/2 in W x 6 in H
Usable Width
24 in
Usable Length
48 in

Details

Item
Spill Deck
Material
High Density Polyethylene
Spill Capacity
22 gal
Color
Yellow
Standards
EPA, SPCC, NPDES
Covered/Uncovered
Uncovered
Spill Containment Load Capacity
2,400 lb
Drain Included
No
Spill Containment Opening Type
No Cover
Number of Drums
2
Load Capacity
2,400 lb
Modular / Nonmodular
Nonmodular
Opening Type
No Doors
Modular
No
Supports EPA Compliance
40 CFR 264.175
Recycled Content (%)
No Recycled Content
Grate Material
Polyethylene
Pallet Material
Polyethylene
Supports NPDES Compliance
Yes
For Number of 55 gal. Drums
2
Modular Type
Nonmodular
Fluorinated
No
Indoor/Outdoor Use
Indoor, Outdoor
For Use With Ramp Connection Mfr. Model Number
5111-BK
Low Profile
Yes
Sump Connection Capability
No
Inline
Yes
Compatible Ramp
5111-BK
Includes Drain
No
Grate Color
Black
Pallet Color
Yellow
Grate Connection Compatible Mfr. Model Number
7006-BK
Product Weight
36 lb
Manufacturer Warranty
1 yr
For Use With Standard Fork
Yes
Includes Overflow Bladder
No
Product Type
Spill Deck
Forklift Pockets
4-Way
Supports SPCC Compliance
Yes

Description

Spill Deck, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 22 gal, Spill Containment Load Capacity 2,400 lb, Length 53 1/2 in, Width 28 1/2 in, Height 6 in, Drain Included No, No, Material High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.