Zoro Homepage

Drum Spill Pallet, 58 gal Spill Capacity, 2000 lb Load Capacity, Polyethylene

  • Mfr # 5253-YE-D

  • Zoro # G116222355


product price: $349.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Standards
EPA 40 CFR 264.175, SPCC, NPDES
Material
Polyethylene
Load Capacity
2000 lb
Width
29 in
Spill Capacity, gal.
58 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5253-YE-D
Zoro #
G116222355
UPC #
705340004786
Country of Origin
United States

Dimensions

Width
29 in
Height
53.5 in
Length
17 in

Details

Item
Drum Spill Pallet
Standards
EPA 40 CFR 264.175, SPCC, NPDES
Material
Polyethylene
Load Capacity
2000 lb
Spill Capacity, gal.
58 gal
Color
Yellow
Includes
Grate

Description

The original 2 drum spill containment pallet is still being used throughout the world to protect the environment. Holds two 2 55-gallon drums, Forkliftable, Chemical resistant, Heavy-duty for tough jobs, Removable grate for easy cleaning, Optional drain, Optional tarp prevents rainwater intrusion, Optional ramp when used with ramp extender.


  • Holds two (2) 55-gallon drums
  • Forkliftable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.