Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Spill Platform Cart, Yellow, 500 lb.

  • Mfr # 5200-YE-A

  • Zoro # G9900387


product price: $936.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
63 in
Width
29 in
Spill Capacity
57 gal
Color
Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200-YE-A
Zoro #
G9900387
UPC #
-
Country of Origin
United States

Dimensions

Length
63 in
Width
29 in
Outside Dia.
29 in
Height
13 in
Inside Dia.
48 in
Platform Height
16 in
Platform Size
29 in W x 48 in L x 16 in H
Platform Length
48 in
Overall Height
47 in
Platform Width
29 in

Details

Item
Spill Containment Truck
Material
Polyethylene
Spill Capacity
57 gal
Color
Yellow/Black
Standards
NPDES, SPCC, UFC
Spill Containment Load Capacity
500 lb
Drain Included
Yes
Load Capacity
500 lb
Supports SPCC Compliance
Yes
Manufacturer Warranty
1 yr
For Use With Standard Fork
No
Includes Floor Lock
No
Product Type
Spill Containment Truck
Supports NPDES Compliance
Yes
Recycled Content (%)
No Recycled Content
Sump Capacity
57 gal
Includes Drain
Yes
Product Weight
123 lb
Features
Rear Caster Wheels, Ergonomic Handle
Removable Grate
Yes
Swivel Casters
Yes
Forklift Pockets
No Pockets
Indoor/Outdoor Use
Indoor, Outdoor
Grate Material
Structural Foam
Cart Material
Polyethylene
Wheels
4
Supports EPA Compliance
40 CFR 264.175
For Number of 55 gal. Drums
2
Platform Material
Structural Foam

Description

Spill Containment Truck, Cart Material Polyethylene, Color Yellow/Black, Composition Cart Material Polyethylene, Platform Material Polyethylene, Grate Material Polyethylene, Features Rear Caster Wheels, Ergonomic Handle, For Number of 55 gal. Drums 2, For Use With Standard Fork No, Forklift Pockets No Pockets, Grate Material Structural Foam, Includes Drain Yes, Includes Floor Lock No, Indoor/Outdoor Use Indoor, Outdoor, Inside Dia. 48 in, Load Capacity 500 lb, Manufacturer Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.