Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Stacker Shelf, 17 In. L, 22 In. W

  • Mfr # 6003-YE

  • Zoro # G2477535


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
17 in
Width
22 in
Color
Yellow
For Use With
Mfr. No. 6002-YE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6003-YE
Zoro #
G2477535
UPC #
705340005868
Country of Origin
United States

Dimensions

Length
17 in
Width
22 in
Height
17 1/2 in
Stacker Width
22 in
Stacker Dimensions
17 in x 22 in x 17 1/2 in
Stacker Length
17 in
Stacker Height
17 1/2 in

Details

Item
Shelf
Material
Polyethylene
Color
Yellow
For Use With
Mfr. No. 6002-YE
Standards
Exceeds EPA Requirements
Supports EPA Compliance
40 CFR 264.175
Grate Material
No Grate
Recycled Content (%)
No Recycled Content
For Container Type
55 gal Drums
For Use With Brand
Enpac
Product Type
Shelf
Load Capacity, lb.
60 lb
For Use With Standard Fork
No
Built In Sump
No
Supports NPDES Compliance
Yes
Indoor/Outdoor Use
Indoor, Outdoor
Number of Drums/Containers
0
Fluorinated
No
Manufacturer Warranty
1 yr
Supports SPCC Compliance
Yes

Description

Shelf, Built In Sump No, Fluorinated No, For Container Type 55 gal Drums, For Use With Mfr. No. 6002-YE, For Use With Brand Enpac, For Use With Standard Fork No, Grate Material No Grate, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 60 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Number of Drums/Containers 0, Number of Pallets with Drain Included Not Applicable, Number of Pallets without Drain Included Not Applicable, Pallet Height Not Applicable, Pallet Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.