Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric

  • Mfr # 5623-YE

  • Zoro # G8522053


product price: $219.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Width
36 in
Spill Capacity
15 gal
Length
24 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5623-YE
Zoro #
G8522053
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
24 in
Height
4 in
Dimensions
24 in L x 36 in W
Bottom Inside Lengths
24 in
Bottom Inside Dimensions
24 in L x 36 in W
Bottom Inside Widths
36 in
Usable Length
24 in
Usable Width
36 in

Details

Item
Spill Containment Tray
Color
Yellow
Spill Capacity
15 gal
Material
Industial Fabric
Modular / Nonmodular
Nonmodular
Includes
Mini Berm with Handles
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Spill Capacity, gal.
15 gal
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
No
Shape
Rectangle
Includes Overflow Bladder
No
Product Type
Spill Containment Tray
Manufacturer Warranty
1 yr
Recycled Content (%)
No Recycled Content
Supports SPCC Compliance
Yes
Indoor/Outdoor Use
Indoor
Sidewall Support Material
Foam
Supports EPA Compliance
40 CFR 264.175
Supports NPDES Compliance
Yes
Composition
PVC
Tray Material
PVC
Sidewall Type
Foam
Includes Drain
No
"Spill Capacity
15 gal
Space Saving Features
Nestable, Stackable
Collapsible
Collapsible
Connectable
No

Description

Spill Containment Tray, Color Yellow, Composition PVC, Connectable No, Dimensions 24 in L x 36 in W, Grate Material Not Applicable, Height 4 in, Includes Mini Berm with Handles, Includes Drain No, Indoor/Outdoor Use Indoor, Length 24 in, Manufacturer Warranty 1 yr, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Space Saving Features Nestable, Stackable, Spill Capacity 15 gal, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.