Zoro Homepage

Duck Pond Mini-Berm, 20 gal Spill Capacity, Industial Fabric

  • Mfr # 5624-YE

  • Zoro # G7589111


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Spill Capacity
20 gal
Height
4 in
Includes
Mini Berm with Handles
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5624-YE
Zoro #
G7589111
UPC #
705340005240
Country of Origin
United States

Dimensions

Height
4 in
Length
24 in
Width
48 in
Dimensions
24 in L x 48 in W
Bottom Inside Lengths
24 in
Bottom Inside Dimensions
24 in L x 48 in W
Bottom Inside Widths
48 in
Usable Width
48 in
Usable Length
24 in

Details

Item
Spill Containment Tray
Color
Yellow
Spill Capacity
20 gal
Includes
Mini Berm with Handles
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Drain Included
No
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Material
Industial Fabric
Modular
No
Shape
Rectangle
Sidewall Support Material
Foam
Sidewall Type
Foam
Supports EPA Compliance
40 CFR 264.175
Recycled Content (%)
No Recycled Content
Manufacturer Warranty
1 yr
Tray Material
PVC
Supports SPCC Compliance
Yes
Supports NPDES Compliance
Yes
Spill Capacity, gal.
20 gal
Composition
PVC
Product Type
Spill Containment Tray
Indoor/Outdoor Use
Indoor
For Number of 55 gal. Drums
2
Includes Overflow Bladder
No
Collapsible
Collapsible
Space Saving Features
Nestable, Stackable
Includes Drain
No
Connectable
No

Description

Spill Containment Tray, Color Yellow, Composition PVC, Connectable No, Dimensions 24 in L x 48 in W, Grate Material Not Applicable, Height 4 in, Includes Mini Berm with Handles, Includes Drain No, Indoor/Outdoor Use Indoor, Length 24 in, Manufacturer Warranty 1 yr, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Space Saving Features Nestable, Stackable, Spill Capacity 20 gal, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.