Zoro Homepage

ENSORB 95-Gallon Wheeled Spill Kit, Refill, Oil Only

  • Mfr # 1399-RF-SD-GA

  • Zoro # G216222354


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Height
40 in
Standards
29 CFR 1910.120, 29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3, EPA, SPCC and NPDES
Length
20 in
Width
20 in
Includes
(50) Pads; (6) Socks; (4) Socks; (3) 1.5 Cubic Foot Bags ENSORBĀ®; (1) Broom; (1) Dustpan with Brush; (8) Disposal Bags and Ties; (1) 64 Ounce Dispensing Scoop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1399-RF-SD-GA
Zoro #
G216222354
UPC #
705340011005
Country of Origin
United States

Dimensions

Height
40 in
Length
20 in
Width
20 in

Details

Item
Spill Kit Refill
Standards
29 CFR 1910.120, 29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3, EPA, SPCC and NPDES
Includes
(50) Pads; (6) Socks; (4) Socks; (3) 1.5 Cubic Foot Bags ENSORBĀ®; (1) Broom; (1) Dustpan with Brush; (8) Disposal Bags and Ties; (1) 64 Ounce Dispensing Scoop
Volume Absorbed Range
61 gal
Fluids Absorbed
Oil Only

Description

An empty spill kit is a disaster waiting to happen. Easily ensure spill kits are properly stocked with this refill kit. Oil Only absorbents are designed to be used around water sources to soak up oil while repelling water. Refill Kit Includes: 50 Mediumweight Oil Only Pads, 6 Large Oil Only Socks, 4 Medium Oil Only Socks, 3 1.5 Cubic Foot Bags ENSORB, 1 Broom, 1 Dustpan with Brush, 8 Disposal Bags and Ties, 1 64 Ounce Dispensing Scoop.


  • Oil Only absorbents are designed to be used around water sources to soak up oil while repelling water
  • Refill kit only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.