
ENSORB 95-Gallon Wheeled Spill Kit, Refill, Universal
Mfr # 1397-RF-SD-GA
Zoro # G516222351
product price: $383.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Volume Absorbed Range
61 gal
Width
20 in
Length
20 in
Height
40 in
Fluids Absorbed
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1397-RF-SD-GA
Zoro #
G516222351
UPC #
705340010992
Country of Origin
United States
Dimensions
Width
20 in
Length
20 in
Height
40 in
Details
Volume Absorbed Range
61 gal
Item
Spill Kit Refill
Fluids Absorbed
Universal
Standards
29 CFR 1910.120, 29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3, EPA, SPCC and NPDES
Includes
(50) Pads; (6) Socks; (4) Socks; (3) 1.5 Cubic Foot Bags ENSORBĀ®; (1) Broom; (1) Dustpan with Brush; (8) Disposal Bags and Ties; (1) 64 Ounce Dispensing Scoop
Description
An empty spill kit is a disaster waiting to happen. Easily ensure spill kits are properly stocked with this refill kit. Universal absorbents will soak up just about any liquid spilled, including water. Refill Kit Includes: 50 Mediumweight Universal Pads, 6 Large Universal Socks, 4 Medium Universal Socks, 3 1.5 Cubic Foot Bags ENSORB, 1 Broom, 1 Dustpan with Brush, 8 Disposal Bags and Ties, 1 64 Ounce Dispensing Scoop.
- Universal absorbents will soak up just about any liquid spilled, including water
- Refill kit only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.