Flexible Rack Containment Insert
- Mfr # 464248-RS
- Zoro # G621889456
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Product Type
Flexible Rack Containment Insert
Includes Drain
Yes
Sump Material
PVC
Indoor/Outdoor Use
Indoor
Width
36 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464248-RS
- Zoro #
- G621889456
- UPC #
- 705340002805
- Country of Origin
- United States
- Product Type
- Flexible Rack Containment Insert
- Item
- Flexible Rack Containment Insert
- Includes Drain
- Yes
- Sump Material
- PVC
- Indoor/Outdoor Use
- Indoor
- Color
- Yellow
- Spill Capacity
- 3 gal
- Wire Color
- Yellow
Dimensions
- Width
- 36 1/2 in
- Height
- 3 in
- Bottom Inside Widths
- 36 1/2 in
- Bottom Inside Lengths
- 48 in
- Length
- 48 in
Description
Flexible Rack Containment Insert
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.