Zoro Homepage

Granular Ready to Use Kit, Plug N Dike - Granular 6 oz., 4 oz. Cup, Disposable Gloves

  • Mfr # BC-21

  • Zoro # G515954260


product price: $8.15
/ea

Key Features

Width
6 in
Length
6 in
Height
3 in
Material
Bentonite
Includes
(1) 6x6 in. Plastic bag; (1) 6 oz. Granular; (1) 4 oz. Cup; (1) Pair Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-21
Zoro #
G515954260
UPC #
705340014761
Country of Origin
United States

Dimensions

Width
6 in
Length
6 in
Height
3 in

Details

Material
Bentonite
Includes
(1) 6x6 in. Plastic bag; (1) 6 oz. Granular; (1) 4 oz. Cup; (1) Pair Gloves
Item
Spill Kit

Description

Plug N Dike granular is easily mixed with water to create a plugging paste that instantly sticks to metal drums and fuel tanks for repairing leaks. This small, one-time use kit is appropriately sized for small holes and will never expire! Stop leaks during emergency spills. Create a quick paste by mixing with water. Bentonite provides excellent chemical resistance for fuel leaks. No surface preparation required - easily sticks to dirty or rusty surfaces. Primarily used for fuels and non-miscible solvents. Not recommended for plugging containers of antifreeze, acids, caustics, or oxidizers. Includes: 1 6x6 in. Plastic bag, 1 6 oz. Granular, 1 4 oz. Cup, 1 Pair Gloves.


  • Stop leaks during emergency spills
  • Create a quick paste by mixing with water
  • Bentonite provides excellent chemical resistance for fuel leaks
  • No surface preparation required- easily sticks to dirty or rusty surfaces
  • Primarily used for fuels and non-miscible solvents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.