Zoro Homepage

Ground Pad For 14x85 Berm

  • Mfr # 48-685-GP2

  • Zoro # G9819144


product price: $1,590.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Width
6 ft
Dimensions
6 ft x 85 ft
Material
High Density Polyethylene, Non-Woven Geotextile
Includes
(2) 6 ft x 85 ft Ground Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-685-GP2
Zoro #
G9819144
UPC #
-
Country of Origin
United States

Dimensions

Width
6 ft
Length
85 ft
Dimensions
6 ft x 85 ft

Details

Item
Spill Control Ground Pad
Color
Black
Material
High Density Polyethylene, Non-Woven Geotextile
Includes
(2) 6 ft x 85 ft Ground Pads
Standards
EPA, NPDES, SPCC
For Use With
ENPAC Containment Berms
Indoor/Outdoor Use
Outdoor
Product Type
Spill Control Ground Pad
Manufacturer Warranty
38 yr
For Use With Brand
Enpac
For Use With Mfr. Model Number
48-14851-BK-SF, 48-14851-BK-SU

Description

Spill Control Ground Pad, Color Black, Dimensions 6 ft x 85 ft, For Use With Brand Enpac, For Use With Grainger Item Number 31DL67, 38E770, For Use With Mfr. Model Number 48-14851-BK-SF, 48-14851-BK-SU, For Use with Series Snap Up or Snap Foam Berms, For Use With ENPAC Containment Berms, Includes (2) 6 ft x 85 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 85 ft, Manufacturer Warranty 38 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.